Motion
HBAO4106T
Air Handling (HVAC) Motor - 20 hp, 3600 rpm, 3 ph, 230 V, 460 V, TEAO Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #13799636
MFR #HBAO4106T
List Price$7,013.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 20 hp, 3600 rpm, 3 ph, 230 V, 460 V, TEAO Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #13799636
MFR #HBAO4106T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,013.11/each for your price

Overview

Mfr description
HBAO4106T 20 AOHP,3520RPM,3PH,60HZ,256T,

Specifications

  • Motor Category
    General Purpose
  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    TEAO
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3600 rpm
  • Full Load Current
    23 A, 46 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    H
  • Full Load Amps
    46 A;23 A
  • Full Load Efficiency
    0.91
  • Amps @ Voltage
    46 A;23 A at 230 V;460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz
  • Motor Poles
    2
  • Ambient Temperature Range
    40 °C
  • Description
    HP:20, F#256T, RPM:3520, 230/460V, TEAO
  • Assembly Box Mounting
    F1
  • Description Keyword
    General Purpose
  • Shaft Rotation
    Reversible
  • Shaft Diameter
    1.6250 in
  • Drive End Bearing
    6309
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6309
  • Opposite Drive End Bearing Size
    6208
  • Opposite Drive End Bearing Type
    Ball
  • Frame Material
    Cast Iron
  • Insulation Class
    H
  • IP Rating
    IP54
  • NEMA Design Class
    A
  • Service Factor
    1.15
  • Standards Met
    CURUSEEV, NEMA, NEMA_PREMIUM, WEEE
  • Weight
    229 lbs
  • Hp
    20 hp
  • RoHs Compliance
    Yes
  • Hz
    60 Hz
  • Manufacturer Catalog Number
    HBAO4106T
  • Additional Details
    Cast Iron Frame;V-Ring Shaft Slinger;Inverter Ready;Rigid Base;Polyrex Em Grease;Flying Leads;Standard Lifting Lugs;Locked Bearing;Reversible Shaft Rotation;Direct On Line Starting Method
  • Motor Design Code
    A
  • Mounting Type
    Rigid Base
  • Nameplate
    HBAO4106T
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6208
  • Overall Length
    20.7500 in
  • Standards
    CURUSEEV, NEMA, NEMA_PREMIUM, WEEE
  • Voltage
    230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text