Motion
HBEM2276T
Air Handling (HVAC) Motor - 7-1/2 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #13799639
MFR #HBEM2276T
List Price$6,619.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 7-1/2 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #13799639
MFR #HBEM2276T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,619.79/each for your price

Overview

Mfr description
HBEM2276T 54M 6P TEFC HOR 254T
  • Inverter Ready;Cast Iron Frame;NEMA Premium;Reversible;Rigid Base;IP54

Specifications

  • Motor Category
    General Purpose
  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1200 rpm
  • Full Load Current
    11 A, 22 A
  • Motor Orientation
    Horizontal
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    J
  • Full Load Amps
    22 A;11 A
  • Full Load Efficiency
    0.91
  • Amps @ Voltage
    22 A;11 A at 230 V;460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz
  • Motor Poles
    6
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    HP:7.5, F#254T, RPM:1200, 230/460V, TEFC
  • Assembly Box Mounting
    F1
  • Description Keyword
    General Purpose
  • Shaft Rotation
    Reversible
  • Shaft Diameter
    1.6250 in
  • Drive End Bearing
    6309
  • Overall Length C Dimension
    23.3600 in
  • Type Of Bearing
    Sealed
  • Drive End Bearing Size
    6309
  • Opposite Drive End Bearing Size
    6208
  • Frame Material
    Cast Iron
  • Insulation Class
    H
  • IP Rating
    IP54
  • NEMA Design Class
    A
  • Service Factor
    1.15
  • Standards Met
    NEMA, UR, WEEE, cUR
  • Weight
    302 lbs
  • Hp
    7.5 hp
  • RoHs Compliance
    Yes
  • Hz
    60 Hz
  • Manufacturer Catalog Number
    HBEM2276T
  • Additional Details
    Cast Iron Frame;V-Ring Shaft Slinger;Inverter Ready;Polyrex Em (-20F +300F) Bearing Grease;Rigid Base;Standard Lifting Lugs;Flying Leads;Reversible Shaft Rotation;Single Speed;Direct On Line Starting Method
  • Motor Design Code
    A
  • Mounting Type
    Rigid Base
  • Nameplate
    HBEM2276T
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6208
  • Overall Length
    23.3600 in
  • Standards
    NEMA, UR, WEEE, cUR
  • Voltage
    230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text