Motion
HBEM3614T
Air Handling (HVAC) Motor - 2 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
Mi Item #13799653
MFR #HBEM3614T
Price$3,174.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 2 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
Mi Item #13799653
MFR #HBEM3614T

Mfr description
HBEM3614T 44M 6P TEFC HOR 184T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,174.53/each

Specifications

Dimensions

  • Overall Length
    18.0400 in
  • Overall Length C Dimension
    18.0400 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    100 lbs

Details

  • Additional Details
    Inverter Ready;Polyrex Em (-20F +300F) Bearing Grease;Electrically Isolated Bearings;Rigid Base;Steel Frame Material
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    3.5 A at 460 V;7 A at 230 V
  • Assembly Box Mounting
    F1
  • Base RPM
    1200 rpm
  • Description
    44M 6P TEFC HOR 184T
  • Description Keyword
    General Purpose
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    3.5 A
  • Full Load Current
    3.5 A
  • Full Load Efficiency
    0.885
  • Hp
    2 hp
  • Hz
    60 Hz
  • Insulation Class
    H
  • KVA Code
    M
  • Manufacturer Catalog Number
    HBEM3614T
  • Motor Category
    General Purpose
  • Motor Design Code
    A
  • Motor Horsepower
    2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    CURUSEEV, NEMA, NEMA_PREMIUM, WEEE
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Sealed
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)