Motion
HBEM3664T
Air Handling (HVAC) Motor - 2 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #13799656
MFR #HBEM3664T
Price$3,372.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 2 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #13799656
MFR #HBEM3664T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,372.62/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6205
  • Overall Length
    15.2300 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    113 lbs

Details

  • Additional Details
    Cast Iron Frame;Polyrex Em (-20F +300F) Bearing Grease;Inverter Ready;Electrically Isolated Bearings;V-Ring Shaft Slinger
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    6.3 A;3.15 A at 230 V;460 V
  • Assembly Box Mounting
    F1
  • Base RPM
    1200 rpm
  • Description
    42M 6P TEFC HOR 184T
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6206
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    6.3 A;3.15 A
  • Full Load Current
    3.15 A
  • Full Load Efficiency
    0.885
  • Hp
    2 hp
  • Hz
    60 Hz
  • Insulation Class
    H
  • IP Rating
    IP54
  • KVA Code
    K
  • Manufacturer Catalog Number
    HBEM3664T
  • Motor Category
    General Purpose
  • Motor Design Code
    B
  • Motor Horsepower
    2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6205
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    CURUSEEV, NEMA, NEMA_PREMIUM, WEEE
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Sealed
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz

Overview

Mfr description
HBEM3664T 42M 6P TEFC HOR 184T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought