Motion
HBEM3708T
Air Handling (HVAC) Motor - 5 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1760 rpm Base, Continuous Duty
MI ITEM #13799660
MFR #HBEM3708T
List Price$4,063.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 5 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1760 rpm Base, Continuous Duty
MI ITEM #13799660
MFR #HBEM3708T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,063.86/each for your price

Overview

Mfr description
HBEM3708T 52M 6P TEFC HOR 215T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1760 rpm
  • Electrical Type
    Three Phase
  • KVA Code
    J
  • Full Load Amps
    13.2 A;6.6 A
  • Full Load Efficiency
    0.902
  • Description
    HP:5, F#184T, RPM:1760, 230/460V, TEFC
  • Description Keyword
    Premium Efficiency
  • Type Of Bearing
    0
  • Drive End Bearing Size
    6306
  • Opposite Drive End Bearing Size
    6205
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Hp
    5 hp
  • Manufacturer Catalog Number
    HBEM3708T
  • Mounting Type
    Rigid Base
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought