Motion
HBEM3710T
Air Handling (HVAC) Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #13799661
MFR #HBEM3710T
List Price$3,603.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #13799661
MFR #HBEM3710T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,603.86/each for your price

Overview

Mfr description
HBEM3710T 38M 4P TEFC HOR 213T

Specifications

  • Motor Category
    General Purpose
  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1800 rpm
  • Motor Orientation
    Horizontal
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    J
  • Full Load Efficiency
    0.917
  • Volts @ Frequency
    230 V;460 V at 60 Hz
  • Ambient Temperature Range
    40 °C
  • Description
    38M 4P TEFC HOR 213T
  • Assembly Box Mounting
    F1
  • Description Keyword
    General Purpose
  • Shaft Diameter
    1.3750 in
  • Type Of Bearing
    Sealed
  • Frame Material
    Steel
  • Insulation Class
    H
  • NEMA Design Class
    A
  • Service Factor
    1.15
  • Standards Met
    NEMA_PREMIUM, CURUSEEV, NEMA, WEEE
  • Weight
    198 lbs
  • Hp
    7.5 hp
  • RoHs Compliance
    Yes
  • Manufacturer Catalog Number
    HBEM3710T
  • Additional Details
    Inverter Ready;Electrically Isolated Bearings;Rigid Base;Polyrex Em (-20F +300F) Bearing Grease
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Overall Length
    19.0200 in
  • Torque
    69.8 lbs/ft
  • Voltage
    230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text