Motion
HBEM3764T
Air Handling (HVAC) Motor - 3 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #13799663
MFR #HBEM3764T
List Price$3,995.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 3 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #13799663
MFR #HBEM3764T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,995.81/each for your price

Overview

Mfr description
HBEM3764T 36M 6P TEFC HOR 213T

Specifications

  • Motor Category
    General Purpose
  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1200 rpm
  • Full Load Current
    4.4 A, 8.8 A
  • Motor Orientation
    Horizontal
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    K
  • Full Load Amps
    4.4 A;8.8 A
  • Full Load Efficiency
    0.895
  • Amps @ Voltage
    4.400 A at 460 V;8.800 A at 230 V;9 A at 208 V
  • Volts @ Frequency
    230 V at 60 HZ;460 V at 60 HZ
  • Motor Poles
    6
  • Ambient Temperature Range
    40 °C
  • Description
    36M 6P TEFC HOR 213T
  • Assembly Box Mounting
    F1
  • Description Keyword
    General Purpose
  • Shaft Rotation
    Reversible
  • Shaft Diameter
    1.3750 in
  • Drive End Bearing
    6307
  • Type Of Bearing
    Sealed
  • Drive End Bearing Size
    6307
  • Opposite Drive End Bearing Size
    6206
  • Frame Material
    Cast Iron
  • Insulation Class
    H
  • IP Rating
    IP54
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Standards Met
    CURUSEEV, NEMA, NEMA_PREMIUM, ROHS COMPLIANT, WEEE
  • Weight
    211 lbs
  • Hp
    3 hp
  • RoHs Compliance
    Yes
  • Hz
    60 Hz
  • Manufacturer Catalog Number
    HBEM3764T
  • Model
    0736M
  • Additional Details
    Cast Iron Frame;Inverter Ready;Rigid Base;Polyrex Em Grease;Flying Leads;Standard Lifting Lugs
  • Motor Design Code
    B
  • Mounting Type
    Rigid Base
  • Nameplate
    HBEM3764T
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6206
  • Overall Length
    18.4500 in
  • Standards
    CURUSEEV, NEMA, NEMA_PREMIUM, ROHS COMPLIANT, WEEE
  • Voltage
    230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text