Motion
HBEM4104T
Air Handling (HVAC) Motor - 30 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #13799670
MFR #HBEM4104T
Price$12,121.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 30 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #13799670
MFR #HBEM4104T

Mfr description
HBEM4104T 56M 4P TEFC HOR 286T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,121.16/each

Specifications

Dimensions

  • Drive End Bearing Size
    6311
  • Opposite Drive End Bearing Size
    6309
  • Overall Length
    701.8000 in, 27.62 mm
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in, 47.62 mm

Details

  • Additional Details
    Inverter Ready;Cast Iron Frame;Polyrex Em (-20F +300F) Bearing Grease;Rigid Base;Locked Bearing;Flying Leads;Shaft Slinger
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    HP:30, F#286T, RPM:1760, 230/460V, TEFC
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6311
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    76 A;38 A
  • Full Load Efficiency
    0.936
  • Hp
    30 hp
  • Insulation Class
    H
  • IP Rating
    IP54
  • KVA Code
    J
  • Manufacturer Catalog Number
    HBEM4104T
  • Motor Category
    General Purpose
  • Motor Horsepower
    30 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6309
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CURUSEEV, NEMA, NEMA_PREMIUM, WEEE
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Sealed Ball
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)