Specifications
Dimensions
- Glove SizeL
Details
- Additional DetailsUltra-light weight 21-gauge seamless knit gloves deliver outstanding dexterity and tactile sensitivity. Comfortable to wear with solid ANSI A4 cut and level 3 abrasion resistance ratings. Polyurethane palm coating provides a tactile grip in dry and slightly oily conditions, ideal for applications that require precise handling.
- Ansi Isea Abrasion Resistance Level3
- Ansi Isea Cut Resistance LevelA4
- Ansi Isea Puncture Resistance Level2
- CoatingPolyurethane
- Coating CoveragePalm & Fingers
- Coating MaterialPU
- ColorBlack
- Country of OriginChina
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit PolyKor® Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers - 21 Gauge - Touchscreen Compatible
- EN3883X31D
- FeaturesSeamless construction offers increased comfort and breathability
- Grip PatternFlat
- Grip TypeFlat
- Manufacturer Upc Number616314440533
- UPC_NO616314440533
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)