Motion
150S8M600

CONTINENTAL
150S8M600

V-Belts - 5L, Styrene Butadiene Material
MI ITEM #13807135
MFR #150S8M600
List Price$60.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
150S8M600

V-Belts - 5L, Styrene Butadiene Material
MI ITEM #13807135
MFR #150S8M600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.70/each for your price

Overview

Mfr description
600-S8M-15 SYNCHROFORCE
  • PowerSpan CL belts are the most economical belt in our offering and fit the need when all you care about is price.

Specifications

  • Belt Type
    5L
  • Material
    Styrene Butadiene
  • Color
    Black
  • Reinforcing Cord Material
    Fiberglass
  • Static Conductive
    NO
  • Reinforcement Material
    Polyester
  • Description
    5L470 POWERSPAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought