Overview
Mfr description
40-510-160-PSI-SSRF 400/500 SERIES ALL S
- 4" 304 Stainless Steel Case
- 316 Stainless Steel Internals
- 160 psi
- 1/2" National Pipe Thread (NPT) Male Back Connection Pressure Gauge with Glycerin Filled and 304 Stainless Steel Rear Flange
Specifications
- Lens MaterialInstrument Glass
- Pointer MaterialBalanced Aluminum, Black Finish
- MovementAll Stainless Steel with Internal Zero Stop and Highly Polished Bearing Surfaces
- ApplicationChemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
- Accuracy1.0
- MaterialPolished 304 Stainless Steel with Safety Relief Plug
- Case TypeStainless Steel (SS) Case, Liquid Filled, Back Connection
- Connection LocationsBack
- Connection TypeNational Pipe Thread (NPT)
- Element Material316 Stainless Steel C-Type Bourdon Tube
- Material Connector Body316 Stainless Steel
- Pressure Range0 to 160
- Scale Measurementpsi Single Scale
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data