Motion
40-510-200-PSI-1/4

NOSHOK INC
40-510-200-PSI-1/4

Pressure Gauge, 4" 304SS Case, 316SS Internals, 200 psi, 1/4 NPT Male Back Conn, Glycerin Filled
MI ITEM #13807359
MFR #40-510-200-PSI-1/4
List Price$352.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
40-510-200-PSI-1/4

Pressure Gauge, 4" 304SS Case, 316SS Internals, 200 psi, 1/4 NPT Male Back Conn, Glycerin Filled
MI ITEM #13807359
MFR #40-510-200-PSI-1/4

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$352.06/each for your price

Overview

Mfr description
40-510-200-PSI-1/4 400/500 SERIES ALL ST
  • 4" 304 Stainless Steel Case
  • 316 Stainless Steel Internals
  • 200 psi
  • 1/4" National Pipe Thread (NPT) Male Back Connection Pressure Gauge with Glycerin Filled

Specifications

  • Lens Material
    Instrument Glass
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Movement
    All Stainless Steel with Internal Zero Stop and Highly Polished Bearing Surfaces
  • Application
    Chemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
  • Accuracy
    1.0
  • Material
    Polished 304 Stainless Steel with Safety Relief Plug
  • Case Type
    Stainless Steel (SS) Case, Liquid Filled, Back Connection
  • Connection Locations
    Back
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    316 Stainless Steel C-Type Bourdon Tube
  • Material Connector Body
    316 Stainless Steel
  • Pressure Range
    0 to 200
  • Scale Measurement
    psi Single Scale

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text