Overview
Mfr description
15-910-100-PSI/KPA 900 SERIES ACRYLONITR
- 1-1/2" Acrylonitrile Butadiene Styrene (ABS) Case
- Copper Alloy Internals
- 100 psi/kPa
- 1/8" National Pipe Thread (NPT) Male Back Connection Pressure Gauge with Glycerin Filled
Specifications
- Gauge TypePressure Gauge
- Face Diameter1.5000 in
- Lens MaterialUltrasonically Welded to the Case, Acrylic
- Pointer MaterialMolded Plastic
- MovementBrass and Nylon with Highly Polished Bearing Surfaces
- ApplicationAutomotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
- Accuracy2.5
- MaterialAcrylonitrile Butadiene Styrene (ABS)
- Case TypeAcrylonitrile Butadiene Styrene (ABS) Case, Liquid Filled, Back Connection
- Connection LocationsBack
- Connection TypeNational Pipe Thread (NPT)
- Element MaterialCopper Alloy C-Type Bourdon Tube
- Material Connector BodyBrass
- Pressure Range0 to 100
- Scale Measurementpsi/kPa Dual Scale
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data