Motion
15-910-300-PSI/KPA

NOSHOK INC
15-910-300-PSI/KPA

Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 300 psi/kPa, 1/8 NPT Male Back Conn, Glycerin Filled
MI ITEM #13807482
MFR #15-910-300-PSI/KPA
List Price$78.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
15-910-300-PSI/KPA

Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 300 psi/kPa, 1/8 NPT Male Back Conn, Glycerin Filled
MI ITEM #13807482
MFR #15-910-300-PSI/KPA

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$78.07/each for your price

Overview

Mfr description
15-910-300-PSI/KPA 900 SERIES ACRYLONITR
  • 1-1/2" Acrylonitrile Butadiene Styrene (ABS) Case
  • Copper Alloy Internals
  • 300 psi/kPa
  • 1/8" National Pipe Thread (NPT) Male Back Connection Pressure Gauge with Glycerin Filled

Specifications

  • Lens Material
    Ultrasonically Welded to the Case, Acrylic
  • Pointer Material
    Molded Plastic
  • Movement
    Brass and Nylon with Highly Polished Bearing Surfaces
  • Application
    Automotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
  • Accuracy
    2.5
  • Material
    Acrylonitrile Butadiene Styrene (ABS)
  • Case Type
    Acrylonitrile Butadiene Styrene (ABS) Case, Liquid Filled, Back Connection
  • Connection Locations
    Back
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    Copper Alloy C-Type Bourdon Tube
  • Material Connector Body
    Brass
  • Pressure Range
    0 to 300
  • Scale Measurement
    psi/kPa Dual Scale

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text