Overview
Mfr description
15-910-5000-PSI/KPA-BP3 900 SERIES ACRYL
- 1-1/2" Acrylonitrile Butadiene Styrene (ABS) Case
- Copper Alloy Internals
- 5
- 000 psi/kPa
- 1/8" National Pipe Thread (NPT) Male Back Connection Pressure Gauge with Glycerin Filled and 0.3 mm Brass Press Fit Orifice
Specifications
- Lens MaterialUltrasonically Welded to the Case, Acrylic
- Pointer MaterialMolded Plastic
- MovementBrass and Nylon with Highly Polished Bearing Surfaces
- ApplicationAutomotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
- Accuracy2.5
- MaterialAcrylonitrile Butadiene Styrene (ABS)
- Case TypeAcrylonitrile Butadiene Styrene (ABS) Case, Liquid Filled, Back Connection
- Connection LocationsBack
- Connection TypeNational Pipe Thread (NPT)
- Element MaterialCoiled Safety Tube
- Material Connector BodyBrass
- Pressure Range0 to 5,000
- Scale Measurementpsi/kPa Dual Scale
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data