Motion
25-900-10000-PSI/KPA

NOSHOK INC
25-900-10000-PSI/KPA

Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 10000 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled
MI ITEM #13807485
MFR #25-900-10000-PSI/KPA
List Price$184.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-900-10000-PSI/KPA

Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 10000 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled
MI ITEM #13807485
MFR #25-900-10000-PSI/KPA

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$184.24/each for your price

Overview

Mfr description
25-900-10000-PSI/KPA 900 SERIES ACRYLONI
  • 2-1/2" Acrylonitrile Butadiene Styrene (ABS) Case
  • Copper Alloy Internals
  • 10
  • 000 psi/kPa
  • 1/4" National Pipe Thread (NPT) Male Bottom Connection Pressure Gauge with Glycerin Filled

Specifications

  • Gauge Type
    Pressure Gauge
  • Face Diameter
    2.5000 in
  • Lens Material
    Ultrasonically Welded to the Case, Acrylic
  • Pointer Material
    Molded Plastic
  • Movement
    Brass and Nylon with Highly Polished Bearing Surfaces
  • Application
    Automotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
  • Accuracy
    1.6
  • Material
    Acrylonitrile Butadiene Styrene (ABS)
  • Case Type
    Acrylonitrile Butadiene Styrene (ABS) Case, Liquid Filled, Bottom Connection
  • Connection Locations
    Bottom
  • Element Material
    Coiled Safety Tube
  • Pressure Range
    0 to 10,000
  • Scale Measurement
    psi/kPa Dual Scale

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text