Motion
25-900-1500-PSI/KPA

NOSHOK INC
25-900-1500-PSI/KPA

Hydraulic Gauge - 900 Series, 1500 psi, 2-1/2 in Face Diameter
Mi Item #13807489
MFR #25-900-1500-PSI/KPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-900-1500-PSI/KPA

Hydraulic Gauge - 900 Series, 1500 psi, 2-1/2 in Face Diameter
Mi Item #13807489
MFR #25-900-1500-PSI/KPA

Mfr description
25-900-1500-PSI/KPA 900 SERIES ACRYLONIT
  • 2-1/2" Acrylonitrile Butadiene Styrene (ABS) Case
  • Copper Alloy Internals
  • 1
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Dial Diameter
    2.5000 in | 63.50 mm
  • Face Diameter
    2-1/2 in
  • Gauge Connection Size
    0.2500 in
  • Overall Depth
    1.0600 in, 27 mm
  • Thread Size
    0.2500 in

Details

  • Accuracy
    1.6
  • Application
    Automotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
  • Bourdon Tube
    Copper Alloy C-Type
  • Case Material
    Acrylonitrile Butadiene Styrene
  • Case Type
    Acrylonitrile Butadiene Styrene (ABS) Case, Liquid Filled, Bottom Connection
  • Connection
    NPT
  • Connection Gender
    Male
  • Connection Locations
    Bottom
  • Connection Type
    NPT
  • Display Ranges
    0 to 1500 psi
  • Electrical Connection
    NPT
  • Element Material
    Coiled Safety Tube
  • Gauge Pressure Range
    1500 psi
  • Lens Material
    Ultrasonically Welded to the Case, Acrylic
  • Male Thread Type
    NPT
  • Material
    Acrylonitrile Butadiene Styrene (ABS)
  • Maximum PSI
    1500 psi
  • Maximum Working Pressure
    0 to 1500 psi
  • Movement
    Brass and Nylon with Highly Polished Bearing Surfaces
  • Pointer Material
    Molded Plastic
  • Pressure Range
    0 to 1,500
  • Pressure Rating
    0 to 1500 psi
  • Scale Measurement
    psi/kPa Dual Scale
  • Series
    900
  • Thread Connection
    1/4 in NPT
  • Thread Type
    NPT
  • Type
    Pressure Gauge
  • Type Of Liquid Filler
    Glycerin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)