Overview
Mfr description
25-900-15-PSI/KPA 900 SERIES ACRYLONITRI
- 2-1/2" Acrylonitrile Butadiene Styrene (ABS) Case
- Copper Alloy Internals
- 15 psi/kPa
- 1/4" National Pipe Thread (NPT) Male Bottom Connection Pressure Gauge with Glycerin Filled
Specifications
- Lens MaterialUltrasonically Welded to the Case, Acrylic
- Pointer MaterialMolded Plastic
- MovementBrass and Nylon with Highly Polished Bearing Surfaces
- ApplicationAutomotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
- Accuracy1.6
- MaterialAcrylonitrile Butadiene Styrene (ABS)
- Case TypeAcrylonitrile Butadiene Styrene (ABS) Case, Liquid Filled, Bottom Connection
- Connection LocationsBottom
- Element MaterialCopper Alloy C-Type Bourdon Tube
- Pressure Range0 to 15
- Scale Measurementpsi/kPa Dual Scale
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data