Overview
Mfr description
25-901-10000-PSI/BAR-BP3 900 SERIES ACRY
- 2-1/2" 304 Stainless Steel Case
- Copper Alloy Internals
- 10
- 000 psi/bar
- 1/4" National Pipe Thread (NPT) Male Bottom Connection Pressure Gauge with Glycerin Filled and 0.3 mm Brass Press Fit Orifice
Specifications
- Lens MaterialPolycarbonate
- Pointer MaterialMolded Plastic
- MovementBrass and Nylon with Highly Polished Bearing Surfaces
- ApplicationAutomotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
- Accuracy1.6
- Material304 Stainless Steel
- Case TypeStainless Steel (SS) Case, Liquid Filled, Bottom Connection
- Connection LocationsBottom
- Element MaterialCoiled Safety Tube
- Pressure Range0 to 10,000
- Scale Measurementpsi/bar Dual Scale
- Bezel304 Stainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data