Motion
25-901-1-BAR/PSI-G1/4

NOSHOK INC
25-901-1-BAR/PSI-G1/4

Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 1 bar/psi, Male G1/4 Bottom Conn, Glycerin Filled
MI ITEM #13807557
MFR #25-901-1-BAR/PSI-G1/4
List Price$130.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-901-1-BAR/PSI-G1/4

Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 1 bar/psi, Male G1/4 Bottom Conn, Glycerin Filled
MI ITEM #13807557
MFR #25-901-1-BAR/PSI-G1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130.34/each for your price

Overview

Mfr description
25-901-1-BAR/PSI-G1/4 900 SERIES ACRYLON
  • 2-1/2" 304 Stainless Steel Case
  • Copper Alloy Internals
  • 1 bar/psi
  • Male G1/4" Bottom Connection Pressure Gauge with Glycerin Filled

Specifications

  • Lens Material
    Polycarbonate
  • Pointer Material
    Molded Plastic
  • Movement
    Brass and Nylon with Highly Polished Bearing Surfaces
  • Application
    Automotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
  • Accuracy
    1.6
  • Material
    304 Stainless Steel
  • Case Type
    Stainless Steel (SS) Case, Liquid Filled, Bottom Connection
  • Connection Locations
    Bottom
  • Scale Measurement
    bar/psi Dual Scale
  • Bezel
    304 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought