Motion
25-901-250-bar/psi-G1/4-BP3

NOSHOK INC
25-901-250-bar/psi-G1/4-BP3

Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 250 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled, 0.3mm Brass Press Fit Orifice
Mi Item #13807573
MFR #25-901-250-bar/psi-G1/4-BP3
Price$134.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-901-250-bar/psi-G1/4-BP3

Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 250 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled, 0.3mm Brass Press Fit Orifice
Mi Item #13807573
MFR #25-901-250-bar/psi-G1/4-BP3

Mfr description
25-901-250-BAR/PSI-G1/4-BP3 900 SERIES A
  • 2-1/2" 304 Stainless Steel Case
  • Copper Alloy Internals
  • 250 bar/psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.06/each

Specifications

Dimensions

  • Face Diameter
    2.5000 in

Details

  • Accuracy
    1.6
  • Application
    Automotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
  • Bezel
    304 Stainless Steel
  • Case Type
    Stainless Steel (SS) Case, Liquid Filled, Bottom Connection
  • Connection Locations
    Bottom
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Polycarbonate
  • Material
    304 Stainless Steel
  • Movement
    Brass and Nylon with Highly Polished Bearing Surfaces
  • Pointer Material
    Molded Plastic
  • Scale Measurement
    bar/psi Dual Scale
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)