Motion
25-901-60-PSI/BAR

NOSHOK INC
25-901-60-PSI/BAR

Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 60 psi/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled
Mi Item #13807640
MFR #25-901-60-PSI/BAR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-901-60-PSI/BAR

Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 60 psi/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled
Mi Item #13807640
MFR #25-901-60-PSI/BAR

Mfr description
25-901-60-PSI/BAR 900 SERIES ACRYLONITRI
  • 2-1/2" 304 Stainless Steel Case
  • Copper Alloy Internals
  • 60 psi/bar
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    2.5000 in

Details

  • Accuracy
    1.6
  • Application
    Automotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
  • Bezel
    304 Stainless Steel
  • Case Type
    Stainless Steel (SS) Case, Liquid Filled, Bottom Connection
  • Connection Locations
    Bottom
  • Element Material
    Copper Alloy C-Type Bourdon Tube
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Polycarbonate
  • Material
    304 Stainless Steel
  • Movement
    Brass and Nylon with Highly Polished Bearing Surfaces
  • Pointer Material
    Molded Plastic
  • Pressure Range
    0 to 60
  • Scale Measurement
    psi/bar Dual Scale
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)