Specifications
Dimensions
- Face Diameter2.5000 in
Details
- Accuracy1.6
- ApplicationAutomotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
- Bezel304 Stainless Steel
- Case TypeStainless Steel (SS) Case, Liquid Filled, Bottom Connection
- Connection LocationsBottom
- Element MaterialCoiled Safety Tube
- Gauge TypePressure Gauge
- Lens MaterialPolycarbonate
- Material304 Stainless Steel
- MovementBrass and Nylon with Highly Polished Bearing Surfaces
- Pointer MaterialMolded Plastic
- Pressure Range0 to 5,000
- Scale Measurementpsi/kPa Dual Scale
Overview
Mfr description
25-901-SST-5000-PSI/KPA-BT5 900 SERIES A
- 2-1/2" 304 Stainless Steel Case
- Copper Alloy Internals
- 5
- 000 psi/kPa
- 7/16-20 Male Bottom Connection Pressure Gauge with Glycerin Filled and 0.5 mm Brass Threaded Orifice