Motion
25-910-30-VAC/KPA-PMC

NOSHOK INC
25-910-30-VAC/KPA-PMC

Vacuum Gauge, 2.5" ABS Case, Copper Alloy Internals, 30 vac/kPa, 1/4 NPT Male Back Conn, Glycerin Filled, Panel Mount Clamp
MI ITEM #13807680
MFR #25-910-30-VAC/KPA-PMC
List Price$146.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-910-30-VAC/KPA-PMC

Vacuum Gauge, 2.5" ABS Case, Copper Alloy Internals, 30 vac/kPa, 1/4 NPT Male Back Conn, Glycerin Filled, Panel Mount Clamp
MI ITEM #13807680
MFR #25-910-30-VAC/KPA-PMC

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$146.12/each for your price

Overview

Mfr description
25-910-30-VAC/KPA-PMC 900 SERIES ACRYLON
  • 2-1/2" Acrylonitrile Butadiene Styrene (ABS) Case
  • Copper Alloy Internals
  • 30 vac/kPa
  • 1/4" National Pipe Thread (NPT) Male Back Connection Vacuum Gauge with Glycerin Filled and Panel Mount Clamp

Specifications

  • Lens Material
    Ultrasonically Welded to the Case, Acrylic
  • Pointer Material
    Molded Plastic
  • Movement
    Brass and Nylon with Highly Polished Bearing Surfaces
  • Application
    Automotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
  • Accuracy
    1.6
  • Material
    Acrylonitrile Butadiene Styrene (ABS)
  • Case Type
    Acrylonitrile Butadiene Styrene (ABS) Case, Liquid Filled, Back Connection
  • Connection Locations
    Back
  • Pressure Range
    0 to 30
  • Scale Measurement
    kPa Scale

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text