Motion
25-911-1000-PSI/BAR-PMC

NOSHOK INC
25-911-1000-PSI/BAR-PMC

Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 1000 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled, Panel Mount Clamp
MI ITEM #13807702
MFR #25-911-1000-PSI/BAR-PMC
Your Price$121.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-911-1000-PSI/BAR-PMC

Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 1000 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled, Panel Mount Clamp
MI ITEM #13807702
MFR #25-911-1000-PSI/BAR-PMC

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$121.47/each(List $139.69)

Overview

Mfr description
25-911-1000-PSI/BAR-PMC 900 SERIES ACRYL
  • 2-1/2" 304 Stainless Steel Case
  • Copper Alloy Internals
  • 1
  • 000 psi/bar
  • 1/4" National Pipe Thread (NPT) Male Back Connection Pressure Gauge with Glycerin Filled and Panel Mount Clamp

Specifications

  • Gauge Type
    Pressure Gauge
  • Face Diameter
    2.5000 in
  • Lens Material
    Polycarbonate
  • Pointer Material
    Molded Plastic
  • Movement
    Brass and Nylon with Highly Polished Bearing Surfaces
  • Application
    Automotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
  • Accuracy
    1.6
  • Material
    304 Stainless Steel
  • Case Type
    Stainless Steel (SS) Case, Liquid Filled, Back Connection
  • Connection Locations
    Back
  • Element Material
    Coiled Safety Tube
  • Pressure Range
    0 to 1,000
  • Scale Measurement
    psi/bar Dual Scale
  • Bezel
    304 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text