Overview
Mfr description
25-911-100-PSI/KPA-PMC-DRY 900 SERIES AC
- 2-1/2" 304 Stainless Steel Case
- Copper Alloy Internals
- 100 psi/kPa
- 1/4" National Pipe Thread (NPT) Male Back Connection Pressure Gauge with Dry Gauge
- and Panel Mount Clamp
Specifications
- Accuracy1.6
- ApplicationAutomotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
- Bezel304 Stainless Steel
- Case TypeStainless Steel (SS) Case, Dry Filled, Back Connection
- Connection LocationsBack
- Element MaterialCopper Alloy C-Type Bourdon Tube
- Lens MaterialPolycarbonate
- Material304 Stainless Steel
- MovementBrass and Nylon with Highly Polished Bearing Surfaces
- Pointer MaterialMolded Plastic
- Pressure Range0 to 100
- Scale Measurementpsi/kPa Dual Scale
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data