Motion
25-911-15-PSI/KPA-PMC-DRY

NOSHOK INC
25-911-15-PSI/KPA-PMC-DRY

Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 15 psi/kPa, 1/4 NPT Back Conn, Dry Gauge, Panel Mount Clamp
MI ITEM #13807743
MFR #25-911-15-PSI/KPA-PMC-DRY
List Price$172.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-911-15-PSI/KPA-PMC-DRY

Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 15 psi/kPa, 1/4 NPT Back Conn, Dry Gauge, Panel Mount Clamp
MI ITEM #13807743
MFR #25-911-15-PSI/KPA-PMC-DRY

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$172.13/each for your price

Overview

Mfr description
25-911-15-PSI/KPA-PMC-DRY 900 SERIES ACR
  • 2-1/2" 304 Stainless Steel Case
  • Copper Alloy Internals
  • 15 psi/kPa
  • 1/4" National Pipe Thread (NPT) Back Connection Pressure Gauge with Dry Gauge and Panel Mount Clamp

Specifications

  • Lens Material
    Polycarbonate
  • Pointer Material
    Molded Plastic
  • Movement
    Brass and Nylon with Highly Polished Bearing Surfaces
  • Application
    Automotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
  • Accuracy
    1.6
  • Material
    304 Stainless Steel
  • Case Type
    Stainless Steel (SS) Case, Dry Filled, Back Connection
  • Connection Locations
    Back
  • Element Material
    Copper Alloy C-Type Bourdon Tube
  • Pressure Range
    0 to 15
  • Scale Measurement
    psi/kPa Dual Scale
  • Bezel
    304 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text