Motion
25-911-250-bar/psi-G1/4-PMC

NOSHOK INC
25-911-250-bar/psi-G1/4-PMC

Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 250 bar/psi, G1/4 Male Back Conn, Glycerin Filled, Panel Mount Clamp
MI ITEM #13807792
MFR #25-911-250-bar/psi-G1/4-PMC
List Price$171.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-911-250-bar/psi-G1/4-PMC

Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 250 bar/psi, G1/4 Male Back Conn, Glycerin Filled, Panel Mount Clamp
MI ITEM #13807792
MFR #25-911-250-bar/psi-G1/4-PMC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$171.70/each for your price

Overview

Mfr description
25-911-250-BAR/PSI-G1/4-PMC 900 SERIES A
  • 2-1/2" 304 Stainless Steel Case
  • Copper Alloy Internals
  • 250 bar/psi
  • G1/4" Male Back Connection Pressure Gauge with Glycerin Filled and Panel Mount Clamp

Specifications

  • Lens Material
    Polycarbonate
  • Pointer Material
    Molded Plastic
  • Movement
    Brass and Nylon with Highly Polished Bearing Surfaces
  • Application
    Automotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
  • Accuracy
    1.6
  • Material
    304 Stainless Steel
  • Case Type
    Stainless Steel (SS) Case, Liquid Filled, Back Connection
  • Connection Locations
    Back
  • Scale Measurement
    bar/psi Dual Scale
  • Bezel
    304 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text