Motion
25-911-30/30-PSI/KPA-SSFF

NOSHOK INC
25-911-30/30-PSI/KPA-SSFF

Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 30/30 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled, 304SS Front Flange
MI ITEM #13807804
MFR #25-911-30/30-PSI/KPA-SSFF
List Price$150.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-911-30/30-PSI/KPA-SSFF

Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 30/30 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled, 304SS Front Flange
MI ITEM #13807804
MFR #25-911-30/30-PSI/KPA-SSFF

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$150.49/each for your price

Overview

Mfr description
25-911-30/30-PSI/KPA-SSFF 900 SERIES ACR
  • 2-1/2" 304 Stainless Steel Case
  • Copper Alloy Internals
  • 30/30 psi/kPa
  • 1/4" National Pipe Thread (NPT) Male Back Connection Pressure Gauge with Glycerin Filled and 304 Stainless Steel Front Flange

Specifications

  • Gauge Type
    Pressure Gauge
  • Face Diameter
    2.5000 in
  • Lens Material
    Polycarbonate
  • Pointer Material
    Molded Plastic
  • Movement
    Brass and Nylon with Highly Polished Bearing Surfaces
  • Application
    Automotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
  • Accuracy
    1.6
  • Material
    304 Stainless Steel
  • Case Type
    Stainless Steel (SS) Case, Liquid Filled, Back Connection
  • Connection Locations
    Back
  • Element Material
    Copper Alloy C-Type Bourdon Tube
  • Scale Measurement
    psi/kPa Dual Scale
  • Bezel
    304 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text