Overview
Mfr description
25-911-30-VAC/KPA-SSFR-PMC 900 SERIES AC
- 2-1/2" 304 Stainless Steel Case
- Copper Alloy Internals
- 30 vac/kPa
- 1/4" National Pipe Thread (NPT) Back Connection Vacuum Gauge with Glycerin Filled
- 304 Stainless Steel Flange Ring
- and Panel Mount Clamp
Specifications
- Lens MaterialPolycarbonate
- Pointer MaterialMolded Plastic
- MovementBrass and Nylon with Highly Polished Bearing Surfaces
- ApplicationAutomotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
- Accuracy1.6
- Material304 Stainless Steel
- Case TypeStainless Steel (SS) Case, Liquid Filled, Back Connection
- Connection LocationsBack
- Pressure Range0 to 30
- Scale MeasurementkPa Scale
- Bezel304 Stainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data