Motion
25-911-600-bar/psi-G1/4-SSFF

NOSHOK INC
25-911-600-bar/psi-G1/4-SSFF

Hydraulic Gauge - 900 Series, 600 bar, 2-1/2 in Face Diameter
Mi Item #13807907
MFR #25-911-600-bar/psi-G1/4-SSFF
Price$251.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-911-600-bar/psi-G1/4-SSFF

Hydraulic Gauge - 900 Series, 600 bar, 2-1/2 in Face Diameter
Mi Item #13807907
MFR #25-911-600-bar/psi-G1/4-SSFF

Mfr description
25-911-600-BAR/PSI-G1/4-SSFF 900 SERIES
  • 2-1/2" 304 Stainless Steel Case
  • Copper Alloy Internals
  • 600 bar/psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.37/each

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Dial Diameter
    2.5000 in | 63.50 mm
  • Face Diameter
    2-1/2 in
  • Gauge Connection Size
    0.2500 in
  • Overall Depth
    2.0500 in, 52 mm
  • Thread Size
    0.2500 in

Details

  • Accuracy
    1.6
  • Application
    Automotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
  • Bezel
    304 Stainless Steel
  • Case Material
    Stainless Steel
  • Case Type
    Stainless Steel (SS) Case, Liquid Filled, Back Connection
  • Connection
    NPT
  • Connection Gender
    Male
  • Connection Locations
    Back
  • Connection Type
    NPT
  • Electrical Connection
    NPT
  • Gauge Pressure Range
    600 bar
  • Lens Material
    Polycarbonate
  • Male Thread Type
    NPT
  • Material
    Stainless Steel
  • Maximum Working Pressure
    0 to 600 bar
  • Movement
    Brass and Nylon with Highly Polished Bearing Surfaces
  • Pointer Material
    Molded Plastic
  • Pressure Range
    0 to 600 bar
  • Pressure Rating
    0 to 600 bar
  • Scale Measurement
    bar/psi Dual Scale
  • Series
    900
  • Thread Connection
    1/4 in NPT
  • Thread Type
    NPT
  • Type
    Pressure Gauge
  • Type Of Liquid Filler
    Glycerin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)