Motion
25-911-60-BAR/PSI-G1/4

NOSHOK INC
25-911-60-BAR/PSI-G1/4

Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 60 bar/psi, G1/4 Male Back Conn, Glycerin Filled
MI ITEM #13807923
MFR #25-911-60-BAR/PSI-G1/4
Price$148.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-911-60-BAR/PSI-G1/4

Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 60 bar/psi, G1/4 Male Back Conn, Glycerin Filled
MI ITEM #13807923
MFR #25-911-60-BAR/PSI-G1/4

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$148.90/each

Specifications

Dimensions

  • Face Diameter
    2.5000 in

Details

  • Accuracy
    1.6
  • Application
    Automotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
  • Bezel
    304 Stainless Steel
  • Case Type
    Stainless Steel (SS) Case, Liquid Filled, Back Connection
  • Connection Locations
    Back
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Polycarbonate
  • Material
    304 Stainless Steel
  • Movement
    Brass and Nylon with Highly Polished Bearing Surfaces
  • Pointer Material
    Molded Plastic
  • Scale Measurement
    bar/psi Dual Scale

Overview

Mfr description
25-911-60-BAR/PSI-G1/4 900 SERIES ACRYLO
  • 2-1/2" 304 Stainless Steel Case
  • Copper Alloy Internals
  • 60 bar/psi
  • G1/4" Male Back Connection Pressure Gauge with Glycerin Filled

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought