Specifications
Dimensions
- Face Diameter2.5000 in
Details
- Accuracy1.6
- ApplicationAutomotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
- Bezel304 Stainless Steel
- Case TypeStainless Steel (SS) Case, Liquid Filled, Back Connection
- Connection LocationsBack
- Element MaterialCopper Alloy C-Type Bourdon Tube
- Gauge TypePressure Gauge
- Lens MaterialPolycarbonate
- Material304 Stainless Steel
- MovementBrass and Nylon with Highly Polished Bearing Surfaces
- Pointer MaterialMolded Plastic
- Pressure Range0 to 60
- Scale Measurementpsi/kPa Dual Scale
Overview
Mfr description
25-911-60-PSI/KPA-BP3 900 SERIES ACRYLON
- 2-1/2" 304 Stainless Steel Case
- Copper Alloy Internals
- 60 psi/kPa
- 1/4" National Pipe Thread (NPT) Male Back Connection Pressure Gauge with Glycerin Filled and 0.3 mm Brass Press Fit Orifice