Motion
25-911-SST-1500-PSI/KPA

NOSHOK INC
25-911-SST-1500-PSI/KPA

Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 1500 psi/kPa, 7/16-20 Male Back Conn, Glycerin Filled
MI ITEM #13807936
MFR #25-911-SST-1500-PSI/KPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-911-SST-1500-PSI/KPA

Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 1500 psi/kPa, 7/16-20 Male Back Conn, Glycerin Filled
MI ITEM #13807936
MFR #25-911-SST-1500-PSI/KPA

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25-911-SST-1500-PSI/KPA 900 SERIES ACRYL
  • 2-1/2" 304 Stainless Steel Case
  • Copper Alloy Internals
  • 1
  • 500 psi/kPa
  • 7/16-20 Male Back Connection Pressure Gauge with Glycerin Filled

Specifications

  • Gauge Type
    Pressure Gauge
  • Face Diameter
    2.5000 in
  • Lens Material
    Polycarbonate
  • Pointer Material
    Molded Plastic
  • Movement
    Brass and Nylon with Highly Polished Bearing Surfaces
  • Application
    Automotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
  • Accuracy
    1.6
  • Material
    304 Stainless Steel
  • Case Type
    Stainless Steel (SS) Case, Liquid Filled, Back Connection
  • Connection Locations
    Back
  • Element Material
    Coiled Safety Tube
  • Pressure Range
    0 to 1,500
  • Scale Measurement
    psi/kPa Dual Scale
  • Bezel
    304 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text