Motion
40-901-1000-PSI/BAR-1/2

NOSHOK INC
40-901-1000-PSI/BAR-1/2

Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 1000 psi/bar, 1/2 NPT Male Bottom Conn, Glycerin Filled
Mi Item #13807959
MFR #40-901-1000-PSI/BAR-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
40-901-1000-PSI/BAR-1/2

Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 1000 psi/bar, 1/2 NPT Male Bottom Conn, Glycerin Filled
Mi Item #13807959
MFR #40-901-1000-PSI/BAR-1/2

Mfr description
40-901-1000-PSI/BAR-1/2 900 SERIES ACRYL
  • 4" 304 Stainless Steel Case
  • Copper Alloy Internals
  • 1
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    4.0000 in

Details

  • Accuracy
    1.0
  • Application
    Automotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
  • Bezel
    304 Stainless Steel
  • Case Type
    Stainless Steel (SS) Case, Liquid Filled, Bottom Connection
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    Coiled Safety Tube
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Polycarbonate
  • Material
    304 Stainless Steel
  • Material Connector Body
    Brass
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Pressure Range
    0 to 1,000
  • Scale Measurement
    psi/bar Dual Scale
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)