Specifications
Dimensions
- Connection Size0.2500 in
- Dial Diameter4.0000 in | 101.60 mm
- Face Diameter4 in
- Gauge Connection Size0.2500 in
- Overall Depth1.9300 in, 49 mm
- Thread Size0.2500 in
Details
- Accuracy1.0
- ApplicationAutomotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
- Bezel304 Stainless Steel
- Bourdon TubeCopper Alloy C-Type
- Case MaterialStainless Steel
- Case TypeStainless Steel (SS) Case, Liquid Filled, Bottom Connection
- ConnectionNPT
- Connection GenderMale
- Connection LocationsBottom
- Connection TypeNational Pipe Thread (NPT)
- Display Ranges0 to 15000 psi
- Electrical ConnectionNPT
- Element MaterialCoiled Safety Tube
- Gauge Pressure Range15000 psi
- Lens MaterialPolycarbonate
- Male Thread TypeNPT
- MaterialStainless Steel
- Material Connector BodyBrass
- Maximum PSI15000 psi
- Maximum Working Pressure0 to 15000 psi
- Pointer MaterialBalanced Aluminum, Black Finish
- Pressure Range0 to 15,000
- Pressure Rating0 to 15000 psi
- Scale Measurementpsi/bar Dual Scale
- Series900
- Thread Connection1/4 in NPT
- Thread TypeNPT
- TypePressure Gauge
- Type Of Liquid FillerGlycerin
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)