Motion
40-901-30-VAC/BAR

NOSHOK INC
40-901-30-VAC/BAR

Vacuum Gauge, 4" 304SS Case, Copper Alloy Internals, 30 vac/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled
MI ITEM #13808026
MFR #40-901-30-VAC/BAR
List Price$185.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
40-901-30-VAC/BAR

Vacuum Gauge, 4" 304SS Case, Copper Alloy Internals, 30 vac/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled
MI ITEM #13808026
MFR #40-901-30-VAC/BAR

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$185.08/each for your price

Overview

Mfr description
40-901-30-VAC/BAR 900 SERIES ACRYLONITRI
  • 4" 304 Stainless Steel Case
  • Copper Alloy Internals
  • 30 vac/bar
  • 1/4" National Pipe Thread (NPT) Male Bottom Connection Vacuum Gauge with Glycerin Filled

Specifications

  • Lens Material
    Polycarbonate
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Application
    Automotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
  • Accuracy
    1.0
  • Material
    304 Stainless Steel
  • Case Type
    Stainless Steel (SS) Case, Liquid Filled, Bottom Connection
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Material Connector Body
    Brass
  • Pressure Range
    0 to 30
  • Scale Measurement
    bar Scale
  • Bezel
    304 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text