Motion
40-901-60-PSI/BAR

NOSHOK INC
40-901-60-PSI/BAR

Hydraulic Gauge - 900 Series, 60 psi, 4 in Face Diameter
MI ITEM #13808064
MFR #40-901-60-PSI/BAR
Price$176.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
40-901-60-PSI/BAR

Hydraulic Gauge - 900 Series, 60 psi, 4 in Face Diameter
MI ITEM #13808064
MFR #40-901-60-PSI/BAR

Mfr description
40-901-60-PSI/BAR 900 SERIES ACRYLONITRI
  • 4" 304 Stainless Steel Case
  • Copper Alloy Internals
  • 60 psi/bar
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$176.90/each

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Dial Diameter
    4.0000 in | 101.60 mm
  • Face Diameter
    4 in
  • Gauge Connection Size
    0.2500 in
  • Overall Depth
    1.9300 in, 49 mm
  • Thread Size
    0.2500 in

Details

  • Accuracy
    1.0
  • Application
    Automotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
  • Bezel
    304 Stainless Steel
  • Bourdon Tube
    Copper Alloy C-Type
  • Case Material
    Stainless Steel
  • Case Type
    Stainless Steel (SS) Case, Liquid Filled, Bottom Connection
  • Connection
    NPT
  • Connection Gender
    Male
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Display Ranges
    0 to 60 psi
  • Electrical Connection
    NPT
  • Element Material
    Copper Alloy C-Type Bourdon Tube
  • Gauge Pressure Range
    60 psi
  • Lens Material
    Polycarbonate
  • Male Thread Type
    NPT
  • Material
    Stainless Steel
  • Material Connector Body
    Brass
  • Maximum PSI
    60 psi
  • Maximum Working Pressure
    0 to 60 psi
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Pressure Range
    0 to 60
  • Pressure Rating
    0 to 60 psi
  • Scale Measurement
    psi/bar Dual Scale
  • Series
    900
  • Thread Connection
    1/4 in NPT
  • Thread Type
    NPT
  • Type
    Pressure Gauge
  • Type Of Liquid Filler
    Glycerin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)