Motion
25-1012-P60-A2P-3

NOSHOK INC
25-1012-P60-A2P-3

Hydraulic Gauge - 1000 Series, 60 psid
MI ITEM #13808191
MFR #25-1012-P60-A2P-3
Price$752.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-1012-P60-A2P-3

Hydraulic Gauge - 1000 Series, 60 psid
MI ITEM #13808191
MFR #25-1012-P60-A2P-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$752.65/each

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Gauge Connection Size
    0.2500 in
  • Overall Depth
    2.0000 in, 50.70 mm
  • Thread Size
    0.2500 in

Details

  • Ambient Temperature Range
    -40 to 200 °F | -40 to 93 °C
  • Application
    Back flow testing, Heat exchangers, Filter monitoring, Flow indication, Level indication
  • Bezel
    Engineered Plastic
  • Bourdon Tube
    316 Stainless Steel and Ceramic Piston/Magnet
  • Case Material
    Engineered Plastic
  • Connection
    NPT
  • Connection Gender
    Female
  • Connection Locations
    Back
  • Connection Type
    Female National Pipe Thread (FNPT)
  • Dial Material
    Aluminum
  • Dial Type
    Black Scale
  • Electrical Connection
    NPT
  • Element Material
    316 Stainless Steel and Ceramic Piston/Magnet
  • Female Thread Type
    NPT
  • Gauge Pressure Range
    60 psid
  • Housing Material
    Aluminum
  • Lens Material
    Maximum indicating pointer (MIP) - Available with dry gauge only, 2-1/2" and 4-1/2" gauge sizes only
  • Material
    Engineered Plastic
  • Max Operating Temperature
    200
  • Maximum PSI
    60 psid
  • Maximum Working Pressure
    0 to 60 psid
  • Movement
    Magnetic
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Pressure Range
    0 to 60 psid
  • Pressure Rating
    0 to 60 psid
  • Series
    1000
  • Thread Connection
    1/4 in FNPT
  • Thread Type
    NPT
  • Type
    Differential Pressure Gauge

Overview

Mfr description
25-1012-P60-A2P-3 1000 SERIES PISTON TYP
  • 2-1/2" Differential
  • 0 to 60 psid
  • 2 x 1/4" National Pipe Thread (NPT) Back Connection Gauge with Aluminum Housing
  • Fluoroelastomer (FKM) O-Ring
  • Engineered Plastic Case
  • and Maximum Indicating Pointer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought