Motion
25-1022-P10-S2P-1-SL

NOSHOK INC
25-1022-P10-S2P-1-SL

2.5" Differential Gauge, 2 X 1/4 NPT Female Side Conn, 0 psid to 10 psid, 316L SS Sensor Housing, FKM O-Ring, Engineered Plastic Case, Acrylic Lens, Silicone Fill
MI ITEM #13808192
MFR #25-1022-P10-S2P-1-SL
List Price$1,315.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-1022-P10-S2P-1-SL

2.5" Differential Gauge, 2 X 1/4 NPT Female Side Conn, 0 psid to 10 psid, 316L SS Sensor Housing, FKM O-Ring, Engineered Plastic Case, Acrylic Lens, Silicone Fill
MI ITEM #13808192
MFR #25-1022-P10-S2P-1-SL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,315.35/each for your price

Overview

Mfr description
25-1022-P10-S2P-1-SL 1000 SERIES PISTON
  • 2-1/2" Differential
  • 0 to 10 psid
  • 2 x 1/4" National Pipe Thread (NPT) Side Connection Gauge with Stainless Steel Sensor Housing
  • Fluoroelastomer (FKM) O-Ring
  • Engineered Plastic Case
  • Acrylic Lens
  • and Silicone Filled

Specifications

  • Max Operating Temperature
    200
  • Lens Material
    Shatter-Resistant Acrylic
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Movement
    Magnetic
  • Application
    Back flow testing, Heat exchangers, Filter monitoring, Flow indication, Level indication
  • Series
    1000
  • Material
    Engineered Plastic
  • Connection Locations
    Side
  • Connection Type
    Female National Pipe Thread (FNPT)
  • Element Material
    316 Stainless Steel and Ceramic Piston/Magnet
  • Bezel
    Engineered Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text