Motion
25-1112-P25-A3P-3

NOSHOK INC
25-1112-P25-A3P-3

2.5" Differential Gauge, 2 X 1/4 NPT Female Back Conn, 0 psid to 25 psid, Aluminum Sensor Housing, NBR O-Ring, Engineered Plastic Case, Maximum Indicating Pointer
MI ITEM #13808196
MFR #25-1112-P25-A3P-3
List Price$1,116.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-1112-P25-A3P-3

2.5" Differential Gauge, 2 X 1/4 NPT Female Back Conn, 0 psid to 25 psid, Aluminum Sensor Housing, NBR O-Ring, Engineered Plastic Case, Maximum Indicating Pointer
MI ITEM #13808196
MFR #25-1112-P25-A3P-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,116.94/each for your price

Overview

Mfr description
25-1112-P25-A3P-3 1100 SERIES DIAPHRAGM
  • 2-1/2" Differential
  • 0 to 25 psid
  • 2 x 1/4" National Pipe Thread (NPT) Back Connection Gauge with Aluminum Sensor Housing
  • Nitrile Butadiene Rubber (NBR) O-Ring
  • Engineered Plastic Case
  • Acrylic Lens
  • and Maximum Indicating Pointer

Specifications

  • Max Operating Temperature
    200
  • Lens Material
    Maximum Indicating Pointer (MIP) - Available with Dry Gauge Only
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Movement
    Magnetic
  • Application
    Back flow testing, Heat exchangers, Filter monitoring, Flow indication, Level indication
  • Series
    1000
  • Material
    Engineered Plastic
  • Connection Locations
    Back
  • Connection Type
    Female National Pipe Thread (FNPT)
  • Element Material
    316 Stainless Steel, Polytetrafluoroethylene (PTFE) and Ceramic Magnet
  • Bezel
    Engineered Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text