Motion
45-1132-P30-S2A-1-GY

NOSHOK INC
45-1132-P30-S2A-1-GY

4.5" Differential Gauge, 2 X 1/4 NPT Female Bottom Conn, 0 psid to 30 psid, 316L SS Sensor Housing, FKM O-Ring, Aluminum Case, Acrylic Lens, Glycerin Fill
MI ITEM #13808201
MFR #45-1132-P30-S2A-1-GY
List Price$2,366.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
45-1132-P30-S2A-1-GY

4.5" Differential Gauge, 2 X 1/4 NPT Female Bottom Conn, 0 psid to 30 psid, 316L SS Sensor Housing, FKM O-Ring, Aluminum Case, Acrylic Lens, Glycerin Fill
MI ITEM #13808201
MFR #45-1132-P30-S2A-1-GY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,366.81/each for your price

Overview

Mfr description
45-1132-P30-S2A-1-GY 1100 SERIES DIAPHRA
  • 4-1/2" Differential
  • 0 to 30 psid
  • 2 x 1/4" National Pipe Thread (NPT) Bottom Connection Gauge with 316L Stainless Steel Sensor Housing
  • Fluoroelastomer (FKM) O-Ring
  • Aluminum Case
  • Shatter-Resistant Acrylic Lens
  • and Glycerin Fill

Specifications

  • Max Operating Temperature
    200
  • Lens Material
    Shatter-Resistant Acrylic
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Movement
    Magnetic
  • Application
    Back flow testing, Heat exchangers, Filter monitoring, Flow indication, Level indication
  • Series
    1000
  • Material
    Aluminum
  • Connection Locations
    Back
  • Connection Type
    Female National Pipe Thread (FNPT)
  • Element Material
    316 Stainless Steel, Polytetrafluoroethylene (PTFE) and Ceramic Magnet
  • Bezel
    Engineered Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text