Motion
25-200-100-INH2O-VAC

NOSHOK INC
25-200-100-INH2O-VAC

Vacuum Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 100 inH2O vac, 1/4 NPT Male Bottom Conn
Mi Item #13808203
MFR #25-200-100-INH2O-VAC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-200-100-INH2O-VAC

Vacuum Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 100 inH2O vac, 1/4 NPT Male Bottom Conn
Mi Item #13808203
MFR #25-200-100-INH2O-VAC

Mfr description
25-200-100-INH2O-VAC 200 SERIES LOW PRES
  • 2-1/2" Black Steel Case
  • Copper Alloy Internals
  • 100 inH<sub>2</sub>O vac
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    2.5000 in

Details

  • Accuracy
    1.6
  • Ambient Temperature Range
    -4 to 140
  • Application
    Filter monitoring, Gas distribution, HVAC, Leak detection, Level indication, Medical
  • Case Type
    Steel, Bottom Connection
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Gauge Type
    Vacuum Gauge
  • Lens Material
    Acrylic
  • Material
    Black Painted Steel
  • Material Connector Body
    Brass
  • Movement
    Brass and Nickel-Silver with Highly Polished Bearing Surfaces
  • Pointer Material
    Instrument Glass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)