Motion
25-200-160-OZ/IN2

NOSHOK INC
25-200-160-OZ/IN2

Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 160 oz/in2, 1/4 NPT Male Bottom Conn
MI ITEM #13808215
MFR #25-200-160-OZ/IN2
List Price$147.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-200-160-OZ/IN2

Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 160 oz/in2, 1/4 NPT Male Bottom Conn
MI ITEM #13808215
MFR #25-200-160-OZ/IN2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147.26/each for your price

Overview

Mfr description
25-200-160-OZ/IN2 200 SERIES LOW PRESSUR
  • 2-1/2" Black Steel Case
  • Copper Alloy Internals
  • 160 oz/in²
  • 1/4" National Pipe Thread (NPT) Male Bottom Connection Pressure Gauge

Specifications

  • Ambient Temperature Range
    -4 to 140
  • Lens Material
    Acrylic
  • Pointer Material
    Instrument Glass
  • Movement
    Brass and Nickel-Silver with Highly Polished Bearing Surfaces
  • Application
    Filter monitoring, Gas distribution, HVAC, Leak detection, Level indication, Medical
  • Accuracy
    1.6
  • Material
    Black Painted Steel
  • Case Type
    Steel, Bottom Connection
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Material Connector Body
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought