Motion
25-210-10-INH2O

NOSHOK INC
25-210-10-INH2O

Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 10 inH2O, 1/4 NPT Back Conn
MI ITEM #13808232
MFR #25-210-10-INH2O
Price$118.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-210-10-INH2O

Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 10 inH2O, 1/4 NPT Back Conn
MI ITEM #13808232
MFR #25-210-10-INH2O

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$118.90/each

Specifications

Dimensions

  • Face Diameter
    2.5000 in

Details

  • Accuracy
    1.6
  • Ambient Temperature Range
    -4 to 140
  • Application
    Filter monitoring, Gas distribution, HVAC, Leak detection, Level indication, Medical
  • Case Type
    Steel, Back Connection
  • Connection Locations
    Back
  • Connection Type
    National Pipe Thread (NPT)
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Acrylic
  • Material
    Black Painted Steel
  • Material Connector Body
    Brass
  • Movement
    Brass and Nickel-Silver with Highly Polished Bearing Surfaces
  • Pointer Material
    Instrument Glass

Overview

Mfr description
25-210-10-INH2O 200 SERIES LOW PRESSURE
  • 2-1/2" Black Steel Case
  • Copper Alloy Internals
  • 10 inH<sub>2</sub>O
  • 1/4" National Pipe Thread (NPT) Back Connection Pressure Gauge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought