Motion
25-210-30-INH2O-VAC-CFF

NOSHOK INC
25-210-30-INH2O-VAC-CFF

Vacuum Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 30 inH2O vac, 1/4 NPT Back Conn, Chrome Front Flange
MI ITEM #13808250
MFR #25-210-30-INH2O-VAC-CFF
List Price$303.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-210-30-INH2O-VAC-CFF

Vacuum Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 30 inH2O vac, 1/4 NPT Back Conn, Chrome Front Flange
MI ITEM #13808250
MFR #25-210-30-INH2O-VAC-CFF

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$303.56/each for your price

Overview

Mfr description
25-210-30-INH2O-VAC-CFF 200 SERIES LOW P
  • 2-1/2" Black Steel Case
  • Copper Alloy Internals
  • 30 inH<sub>2</sub>O vac
  • 1/4" National Pipe Thread (NPT) Back Connection Vacuum Gauge with Chrome Front Flange

Specifications

  • Ambient Temperature Range
    -4 to 140
  • Lens Material
    Acrylic
  • Pointer Material
    Instrument Glass
  • Movement
    Brass and Nickel-Silver with Highly Polished Bearing Surfaces
  • Application
    Filter monitoring, Gas distribution, HVAC, Leak detection, Level indication, Medical
  • Accuracy
    1.6
  • Material
    Black Painted Steel
  • Case Type
    Steel, Back Connection
  • Connection Locations
    Back
  • Connection Type
    National Pipe Thread (NPT)
  • Material Connector Body
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought