Motion
25-224-60-INH2O

NOSHOK INC
25-224-60-INH2O

Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 60 inH2O, 1/4 NPT Back Conn
MI ITEM #13808261
MFR #25-224-60-INH2O
List Price$148.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-224-60-INH2O

Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 60 inH2O, 1/4 NPT Back Conn
MI ITEM #13808261
MFR #25-224-60-INH2O

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$148.62/each for your price

Overview

Mfr description
25-224-60-INH2O 200 SERIES LOW PRESSURE
  • 2-1/2" Acrylonitrile Butadiene Styrene (ABS) Case
  • Copper Alloy Internals
  • 60 inH<sub>2</sub>O
  • 1/4" National Pipe Thread (NPT) Back Connection Pressure Gauge

Specifications

  • Ambient Temperature Range
    -4 to 140
  • Lens Material
    Acrylic
  • Pointer Material
    Instrument Glass
  • Movement
    Brass and Nickel-Silver with Highly Polished Bearing Surfaces
  • Application
    Filter monitoring, Gas distribution, HVAC, Leak detection, Level indication, Medical
  • Accuracy
    1.6
  • Material
    Black ABS (Acrylonitrile Butadiene Styrene) with 25-224 Includes Zinc-Plated Steel Panel Mount Clamp
  • Case Type
    Acrylonitrile Butadiene Styrene (ABS), Panel Mount
  • Connection Locations
    Back
  • Connection Type
    National Pipe Thread (NPT)
  • Material Connector Body
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text