Overview
Mfr description
25-234-20-OZ/35-INH2O 200 SERIES LOW PRE
- Gas Pressure Test Kit
Specifications
- Ambient Temperature Range-4 to 140
- Pointer MaterialInstrument Glass
- ApplicationFilter monitoring, Gas distribution, HVAC, Leak detection, Level indication, Medical
- Case TypeGas Pressure Test Kit
- Connection LocationsBottom
- Connection TypeNational Pipe Thread (NPT)
- Material Connector BodyBrass
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data