Motion
40-200-10-OZ/IN2

NOSHOK INC
40-200-10-OZ/IN2

Hydraulic Gauge - 200 Series, 10 oz/in, 4 in Face Diameter
Mi Item #13808264
MFR #40-200-10-OZ/IN2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
40-200-10-OZ/IN2

Hydraulic Gauge - 200 Series, 10 oz/in, 4 in Face Diameter
Mi Item #13808264
MFR #40-200-10-OZ/IN2

Mfr description
40-200-10-OZ/IN2 200 SERIES LOW PRESSURE
  • 4" 304 Stainless Steel Case
  • Copper Alloy Internals
  • 10 oz/in²
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Dial Diameter
    4.0000 in | 101.60 mm
  • Face Diameter
    4 in
  • Gauge Connection Size
    0.2500 in
  • Overall Depth
    1.9400 in, 49.30 mm
  • Thread Size
    0.2500 in

Details

  • Accuracy
    1.6
  • Ambient Temperature Range
    -4 to 140
  • Application
    Filter monitoring, Gas distribution, HVAC, Leak detection, Level indication, Medical
  • Bezel
    304 Stainless Steel
  • Case Material
    304 Stainless Steel
  • Case Type
    304 Stainless Steel, Bottom Connection
  • Connection
    NPT
  • Connection Gender
    Male
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Dial Material
    Aluminum
  • Dial Type
    Black Scale
  • Electrical Connection
    NPT
  • Gauge Pressure Range
    10 oz/in
  • Lens Material
    Instrument Glass
  • Male Thread Type
    NPT
  • Material
    Stainless Steel
  • Material Connector Body
    Brass
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Working Pressure
    0 to 10 oz/in
  • Pointer Material
    Instrument Glass
  • Pressure Range
    0 to 10 oz/in
  • Pressure Rating
    0 to 10 oz/in
  • Series
    200
  • Thread Connection
    1/4 in NPT
  • Thread Type
    NPT
  • Type
    Low Pressure Gauge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)