Overview
Mfr description
40-200-160-INH2O 200 SERIES LOW PRESSURE
- 4" 304 Stainless Steel Case
- Copper Alloy Internals
- 160 inH<sub>2</sub>O
- 1/4" National Pipe Thread (NPT) Male Bottom Connection Pressure Gauge
Specifications
- Ambient Temperature Range-4 to 140
- Lens MaterialInstrument Glass
- Pointer MaterialInstrument Glass
- ApplicationFilter monitoring, Gas distribution, HVAC, Leak detection, Level indication, Medical
- Accuracy1.6
- Material304 Stainless Steel
- Case Type304 Stainless Steel, Bottom Connection
- Connection LocationsBottom
- Connection TypeNational Pipe Thread (NPT)
- Material Connector BodyBrass
- Bezel304 Stainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data